Power Cable, MV-105, 2/3, Shielded, Direct Burial, Copper, Class B

Item #: 923711

Cat #: 114-23-3640

UPC:

Documents & Guides
Power Cable, Type MV-105, 3 Conductor, 2 AWG, Okoguard Shielded, 5/8kV, For Cable Tray Use, Sunlight Resistant, Direct Burial, Copper, Class B
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Cable, Type MV-105, 3 Conductor, 2 AWG, Okoguard Shielded, 5/8kV, For Cable Tray Use, Sunlight Resistant, Direct Burial, Copper, Class B
Also known as: 114-23-3640

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 2
Shielding: Shielded
Conductors: 3
Material: Copper
Length: Cut to Length
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 2

Customer Reviews

No reviews for this product
(0)