Power & Control Tray Cable, TC-ER, 12/12 XHHW Copper, 600V

Item #: 923707

Cat #: 202-31-3612

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
X-Olene Okoseal UL Type TC/TC-ER (XHH/XHHW-2) and cUL CIC 600 Volt Power & Control Tray Cable, 90 Degree Rating Wet and Dry, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

X-Olene Okoseal UL Type TC/TC-ER (XHH/XHHW-2) and cUL CIC 600 Volt Power & Control Tray Cable, 90 Degree Rating Wet and Dry, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Also known as: 202-31-3612

Specifications

Conductors: 12
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Conductors: 12
Jacket: PVC
Color: Black
Gauge: 12
Material: Copper

Customer Reviews

No reviews for this product
(0)