Starter, Combination, Disconnect, Size 2, Type 3R/4/12, Enclosure D

Item #: 92367

Cat #: 512-CDCD-25R

UPC: 662468239622

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Combination, Disconnect, Size 2, Type 3R/4/12, Enclosure D, 600,110,120 Volt AC, 45 Amp

Overview

Starter, Combination, Disconnect, Size 2, Type 3R/4/12, Enclosure D, 600,110,120 Volt AC, 45 Amp
Also known as: 662468239622, 512-CDCD-25R

Specifications

Volts AC Control: 120
Type: Combination, Disconnect, Starter
Poles: 3
Amps: 45
Mounting: Surface
Family / Style: 512
Volts AC: 600
Size: 2
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Type: Combination, Disconnect, Starter
Amps: 45
Family / Style: 512
Size: 2

Customer Reviews

No reviews for this product
(0)