1W CA8 LED Lamp, 27K, Clear

Item #: 923604

Cat #: S9153

UPC: 045923091537

Sign In or Register to view pricing and more.
1 Watt LED; CA8; Clear; 2700K; Candelabra Base; 120 Volt; Carded

Overview

1 Watt LED; CA8; Clear; 2700K; Candelabra Base; 120 Volt; Carded
Also known as: 045923091537, S9153

Specifications

Wattage: 1
Shape: CA8 (Candle Angular)
Lumens: 25
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 1
Lumens: 25
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)