Single-Sided Shelf, Solid, 19" x 10-1/2", Black

Item #: 92356

Cat #: ESH19S

UPC: 783510352493

Documents & Guides
Single-Sided Shelf, Solid, Size/Dims: 19" x 10-1/2", Material/Finish: Steel/Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single-Sided Shelf, Solid, Size/Dims: 19" x 10-1/2", Material/Finish: Steel/Black.
Single-Sided Shelf, Solid, Size/Dims: 19" x 10-1/2", Material/Finish: Steel/Black.
Also known as: 783510352493, ESH19S

Specifications

Type: Solid, Single-Sided, Rack Shelf
Color: Black
Material: Steel
Special Program: Hoffman On Demand
Type: Solid, Single-Sided, Rack Shelf
Material: Steel
Color: Black
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)