LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 120-277V

Item #: 923501

Cat #: 2BLT440LADPLP835

UPC: 889804471953

Documents & Guides
LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser
Sign In or Register to view pricing and more.

Overview

LED Recessed Troffer, 2 x 4, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser
Also known as: 889804471953, 2BLT440LADPLP835

Specifications

Mounting: Recessed
Wattage: 34
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 34
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)