Breaker, Molded Case, 3P, 400A, 480VAC, 250VDC, 35kAIC, Line/Load Terminals

Item #: 923449

Cat #: LGE3400FAG

UPC: 782116142408

400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals
LGE 3 pole 400 Amp Fixed thermal adjustable mag breaker
Also known as: 782116142408, LGE3400FAG

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)