
1 XHHW-2 Stranded Copper Black 1000'
Item #: 92329
Cat #: XHHW1STRBLK1000RL
UPC: 980100242015
Documents & Guides
1 AWG, XHHW-2, Stranded Copper, 600V, Black, 1000 Foot Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
1 AWG, XHHW-2, Stranded Copper, 600V, Black, 1000 Foot Reel
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 980100242015, XHHW1STRBLK1000RL
Specifications
Gauge: | 1 AWG |
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 1 AWG |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 1000 ft |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)