
Dottie Phfw12114 12 X 1-1/4 Flat He
Item #: 923272
Cat #: PHFW12114
UPC: 781002569046
Documents & Guides
12 X 1-1/4 Flat Head Phillips Wood Screws Zinc Plated
Sign In or Register to view pricing and more.
No associated products found.
Overview
12 X 1-1/4 Flat Head Phillips Wood Screws Zinc Plated
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002569046, PHFW12114
Specifications
Length: | 1 1/4 in |
Drive: | Phillips |
Material: | Steel |
Screw Head: | Flat |
Size: | # 12 |
Length: | 1 1/4 in |
Material: | Steel |
Size: | # 12 |
Drive: | Phillips |
Screw Head: | Flat |
Customer Reviews
No reviews for this product
(0)