Disconnect Switch, Enclosed, 32A, 600VAC, 3P, Gray/Black Knob

Item #: 92320

Cat #: 194E-FA32

UPC: 662468626323

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 32 Amp, 500 Volt AC, 3-Pole, Gray/Black Handle

Overview

Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 32 Amp, 500 Volt AC, 3-Pole, Gray/Black Handle
Also known as: 662468626323, 194E-FA32

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Color: Gray/Black
Amps: 32
Mounting: Surface
Material: Steel
Volts AC: 600
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Amps: 32
Material: Steel
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Color: Gray/Black
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)