Wireway Telescope Fitting, Lay-In, 4" x 4", Steel

Item #: 9232

Cat #: F44LA

UPC: 783510189402

Documents & Guides
Wireway Telescoping Fitting, Size/Dims: 4.00 x 4.00, Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Telescoping Fitting, Size/Dims: 4.00 x 4.00, Material/Finish: Steel/Gray.
The nVent HOFFMAN HOFF44LA length is easily adjustable from 1.00 IN. (25 MM) to 7.00 IN. (178 MM). No cutting or welding required.
Also known as: 783510189402, F44LA

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)