This product may not be available in all locations.
![30mm Pushbutton, Flush, No Lens, Includes Lamp 30mm Pushbutton, Flush, No Lens, Includes Lamp](https://rexel-cdn.com/products/cut10250t397l.jpg?i=793C7FAB-C10E-419D-9657-16DEB6383AFF&f=420)
30mm Pushbutton, Flush, No Lens, Includes Lamp
Item #:
923188
Cat #:
10250T476
UPC:
782113226064
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Flush, Without Lens, Momentary, Incandescent, Transformer, 24 V AC/DC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Overview
30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Flush, Without Lens, Momentary, Incandescent, Transformer, 24 V AC/DC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113226064, 10250T476
Specifications
Volts DC Control: | 24 |
Volts AC Control: | 24 |
Type: | Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Volts DC Control: | 24 |
Type: | Illuminated, Momentary |
Volts AC Control: | 24 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)