Disconnect Switch, Enclosed, Non-Metallic, 32A, 3P, 690VAC, IP66

Item #: 92312

Cat #: 194E-KA32E

UPC: 662468626453

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Non-Metallic, 32 Amp, 3-Pole, 690 Volt AC, Red/Yellow Handle, NEMA 3/4/4X/IP66

Overview

Disconnect Switch, Enclosed, Non-Metallic, 32 Amp, 3-Pole, 690 Volt AC, Red/Yellow Handle, NEMA 3/4/4X/IP66
Also known as: 662468626453, 194E-KA32E

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Volts AC: 690
Poles: 3
Amps: 32
Mounting: Surface
Color: Red/Yellow
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 690
Amps: 32
Color: Red/Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)