Inductive Prox Sensor

Item #: 92308

Cat #: 872C-A15C30-A2

UPC: 662468356190

Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-A15C30-A2 NICKEL BRASS

Overview

AB 872C-A15C30-A2 NICKEL BRASS
Also known as: 662468356190, 872C-A15C30-A2

Specifications

Length: 2 m
Diameter: 30 mm
Range: 15 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Amps: 0.300
Mounting: Threaded
Volts AC Range: 20 - 250
Length: 2 m
Range: 15 mm
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Mounting: Threaded
Diameter: 30 mm
Material: Nickel Plated Brass
Amps: 0.300
Volts AC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)