18/2 Shielded Plenum, CL3P/FPLP, White, 1000'

Item #: 923056

Cat #: 34853-1000RL

UPC:

Documents & Guides
18 AWG, 2 Conductor, Shielded Plenum, CL3P/FPLP, White, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, 2 Conductor, Shielded Plenum, CL3P/FPLP, White, 1000 Foot Reel
Plenum cables are cables designed specifically for use within a building's plenum space . Because the plenum space is used for air circulation, it is critical that anything used inside the plenum not impact air quality or increase the danger of fire.
Also known as: 34853-1000RL

Specifications

Gauge: 18 AWG
Conductors: 2
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18 AWG
Jacket: Plenum
Shielding: Shielded
Conductors: 2
Color: White

Customer Reviews

No reviews for this product
(0)