Shunt Module, Kinetix, 33 Ohms, 400W, No Enclosure

Item #: 922966

Cat #: 2198-R004

UPC: 887172444500

Documents & Guides
Shunt Module, Kinetix, Servo Drive, 33 Ohms, 400 Watt, No Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shunt Module, Kinetix, Servo Drive, 33 Ohms, 400 Watt, No Enclosure
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-R004 from Rockwell Automation® is a Kinetix 5700 accessory. It is a 400 W shunt resistor.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172444500, 2198-R004

Specifications

Wattage: 400
Type: Shunt Module
Wattage: 400
Type: Shunt Module

Customer Reviews

No reviews for this product
(0)