This product may not be available in all locations.
![Relay, Power, Flange Mount, 8-Blade, 2PDT, 25A, 120VAC Coil Relay, Power, Flange Mount, 8-Blade, 2PDT, 25A, 120VAC Coil](https://rexel-cdn.com/products/image.jpg?i=CD894BC9-EFD1-4052-BD54-B3AE439D5000&f=420)
Relay, Power, Flange Mount, 8-Blade, 2PDT, 25A, 120VAC Coil
Item #: 92294
Cat #: 700-HHF62A1
UPC: 662073786375
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Power, Flange Mount, 8 Blade, 2 Pole, Double Throw, 25 Amp, 120 Volt AC Coil, Quick Connect, Solder Terminations
Overview
Relay, Power, Flange Mount, 8 Blade, 2 Pole, Double Throw, 25 Amp, 120 Volt AC Coil, Quick Connect, Solder Terminations
Also known as: 662073786375, 700-HHF62A1
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Mounting: | Flange |
Type: | Relay, IceCube |
Amps: | 25 |
Base: | 8-Blade |
Volts AC Control: | 120 |
Mounting: | Flange |
Amps: | 25 |
Poles: | 2 |
Type: | Relay, IceCube |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)