6" IC Housing, Remodel

Item #: 92286

Cat #: H7RICT

UPC: 662400600718

Documents & Guides
6 Inch Housing IC Remodel Housing 120V Line Voltage
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Cooper Lighting Solutions
426RG 6" Trim Reflector Cone, White/Gold
Item #: 327782
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Cooper Lighting Solutions
426CG 6" Trim Reflector Cone, White/Gold
Item #: 82109
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

6 Inch Housing IC Remodel Housing 120V Line Voltage
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation.
Also known as: 662400600718, H7RICT

Specifications

Volts AC: 120
Diameter: 6 in
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)