Single Receptacle Wallplate, 1-Gang, 2.15" Hole, Thermoset, Ivory, Midway

Item #: 92282

Cat #: 80528-I

UPC: 078477492147

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.

Overview

1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Midway Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.
1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, Ivory
Also known as: 078477492147, 80528-I

Specifications

Size: Midway
Mounting: Device
Material: Plastic
Gangs: 1
Color: Ivory
Type: Single Receptacle
Size: Midway
Material: Plastic
Color: Ivory
Mounting: Device
Gangs: 1
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)