1X4 LED LIGHT ENGINE 5000LM 4000K 0-10V DIM

Item #: 922777

Cat #: CR-LE-50L-40K-10V

UPC: 813959013522

Documents & Guides
1X4 LED LIGHT ENGINE 5000LM 4000K 0-10V DIM
Sign In or Register to view pricing and more.

No associated products found.

Overview

1X4 LED LIGHT ENGINE 5000LM 4000K 0-10V DIM
Also known as: 813959013522, CR-LE-50L-40K-10V

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 5000
Length: 4 ft
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 5000
Wattage: 50
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)