LTG CONT OPN 30A 4P 240V

Item #: 922731

Cat #: CN35DN4BB

UPC: 782114221600

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, 4-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, 4-pole, Electrically held, CN35, Lighting contactors
Fill
Also known as: 782114221600, CN35DN4BB

Specifications

Family / Style: Freedom
Amps: 30
Poles: 4
Family / Style: Freedom
Poles: 4
Amps: 30

Customer Reviews

No reviews for this product
(0)