5" Trim Gimbal/Eyeball

Item #: 92272

Cat #: 5070P

UPC: 662400602682

Documents & Guides
5 Inch Trim PAR30 Eyeball White Trim with White Eyeball
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Inch Trim PAR30 Eyeball White Trim with White Eyeball
5" Trim Gimbal/Eyeball, 30° Tilt, Color: White Trim with White Gimbal.
Also known as: 662400602682, 5070P

Specifications

Type: Eyeball Trim
Diameter: 5 in
Color: White
Angle: 30°
Type: Eyeball Trim
Color: White
Diameter: 5 in
Angle: 30°

Customer Reviews

No reviews for this product
(0)