This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Knob Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Key Removal, Cam 3
Overview
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Knob Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Key Removal, Cam 3
Also known as: 782113723549, E34VPBK1
Specifications
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)