Transformer, Dry Type, Type QL, 225KV, 480 Delta - 208Y/120, 150C Rise

Item #: 922607

Cat #: 9T10A1007

UPC: 783173904664

Documents & Guides
Transformer, Dry Type, Type QL, 225 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Type QL, 225 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Also known as: 783173904664, 9T10A1007

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)