Compression Lug, 2/0 AWG, Aluminum

Item #: 92241

Cat #: 2ACL-2/0

UPC: 783669000276

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Aluminum, Wire Size: 2/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Compression Lug, Aluminum, Wire Size: 2/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000276, 2ACL-2/0

Specifications

Color: Olive
Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Color: Olive
Material: Aluminum
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)