LED Low Profile Luminaire, 4600 Lumen, 4000K, 120-277V

Item #: 922385

Cat #: MLLED4D5BU

UPC: 781381423830

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Luminaire, 4600 Lumen, 4000K, 120-277 Volt, NEMA Type V Diffused Polycarbonate Globe, with Emergency Battery Backup, Enclosed and Gasketed

Overview

LED Low Profile Luminaire, 4600 Lumen, 4000K, 120-277 Volt, NEMA Type V Diffused Polycarbonate Globe, with Emergency Battery Backup, Enclosed and Gasketed
Also known as: 781381423830, MLLED4D5BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)