3/0 AWG Aluminum Compression Lug

Item #: 92238

Cat #: 2ACL-3/0

UPC: 783669000283

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 3/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 3/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000283, 2ACL-3/0

Specifications

Mounting: 2-Hole
Color: Ruby
Material: Aluminum
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Mounting: 2-Hole
Material: Aluminum
Stud Size: 1/2 in
Color: Ruby
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)