![LED Low Profile Luminaire, 100 W, 120-277 VAC LED Low Profile Luminaire, 100 W, 120-277 VAC](https://rexel-cdn.com/products/appmlled3d5bu.jpg?i=BA57CE28-FCB3-4B8F-9529-712A67AE0E8F&f=420)
LED Low Profile Luminaire, 100 W, 120-277 VAC
Item #: 922377
Cat #: MLLED3D5BU
UPC: 781381423816
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Luminaire, 100 W, 120-277 VAC, 3300 Lumens, Power Sources: 120-277 VAC, Size: 13.43" x 6.08"
Overview
LED Low Profile Luminaire, 100 W, 120-277 VAC, 3300 Lumens, Power Sources: 120-277 VAC, Size: 13.43" x 6.08"
Also known as: 781381423816, MLLED3D5BU
Specifications
Wattage: | 38 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 4000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 38 |
Lumens: | 4000 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)