
4/0 AWG Aluminum Compression Lug
Item #: 92235
Cat #: 2ACL-4/0
UPC: 783669000290
Documents & Guides
Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Sign In or Register to view pricing and more.
Overview
Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000290, 2ACL-4/0, copper 2 hole compression lug
Specifications
Color: | White |
Mounting: | 2-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Color: | White |
Material: | Aluminum |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)