Enclosure, NEMA 1, Hinge Cover, 14" x 12" x 8"

Item #: 92232

Cat #: A14N128

UPC: 783510344306

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 14 x 12 x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Hinge Cover, NEMA 1, 14 x 12 x 8 Inch, Steel/Gray Powder Coat
Also known as: 783510344306, A14N128

Specifications

Width: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 14 in
Width: 12 in
Mounting: Surface
Color: Gray
Height: 14 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)