3R TROUGH 6X6X36

Item #: 922313

Cat #: C3RWT636

UPC: 623980847405

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Type 3R Wiring Trough - 6x6x36 - Steel/Gray

Overview

Type 3R Wiring Trough - 6x6x36 - Steel/Gray
Also known as: 623980847405, C3RWT636

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)