3R TROUGH 6X6X24

Item #: 922283

Cat #: C3RWT624

UPC: 623980847399

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Type 3R Wiring Trough - 6x6x24 - Steel/Gray

Overview

Type 3R Wiring Trough - 6x6x24 - Steel/Gray
Also known as: 623980847399, C3RWT624

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)