SC STR SECTION 10X10X48 W/O KO

Item #: 922278

Cat #: CWSC1048NK

UPC: 623980017228

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 10X10X48 W/O KO

Overview

SC STR SECTION 10X10X48 W/O KO
Also known as: 623980017228, CWSC1048NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)