SC STR SECTION 12X12X48 W/O KO

Item #: 922275

Cat #: CWSC1248NK

UPC: 623980017310

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 12X12X48 W/O KO

Overview

SC STR SECTION 12X12X48 W/O KO
Also known as: 623980017310, CWSC1248NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in

Customer Reviews

No reviews for this product
(0)