SC STR SECTION 12X12X36 W/O KO

Item #: 922271

Cat #: CWSC1236NK

UPC: 623980017297

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SC STR SECTION 12X12X36 W/O KO

Overview

SC STR SECTION 12X12X36 W/O KO
Also known as: 623980017297, CWSC1236NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)