SC STR SECTION 8X8X48

Item #: 922270

Cat #: CWSC848NK

UPC: 623980017136

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SC STR SECTION 8X8X48 W/O KO

Overview

SC STR SECTION 8X8X48 W/O KO
Also known as: 623980017136, CWSC848NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)