SC STR SECTION 8X8X24

Item #: 922268

Cat #: CWSC824NK

UPC: 623980017112

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SC STR SECTION 8X8X24 W/O KO

Overview

SC STR SECTION 8X8X24 W/O KO
Also known as: 623980017112, CWSC824NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 24 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)