SC STR SECTION 6X6X36

Item #: 922266

Cat #: CWSC636NK

UPC: 623980017020

Sign In or Register to view pricing and more.
SC STR SECTION 6X6X36 W/O KO

Overview

SC STR SECTION 6X6X36 W/O KO
Also known as: 623980017020, CWSC636NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)