SC STR SECTION 6X6X24

Item #: 922265

Cat #: CWSC624NK

UPC: 623980017013

Sign In or Register to view pricing and more.
SC STR SECTION 6X6X24 W/O KO

Overview

SC STR SECTION 6X6X24 W/O KO
Also known as: 623980017013, CWSC624NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)