Large Enclosure, Type 1, Hinged Cover, 42" x 30" x 9.25", Steel/Gray

Item #: 92222

Cat #: A42N3009

UPC: 783510345105

Sign In or Register to view pricing and more.
Documents & Guides
Large Enclosure, Type 1, Hinged Cover, Size: 42" x 30" x 9.25", Material/Finish: Steel/Gray

Overview

Large Enclosure, Type 1, Hinged Cover, Size: 42" x 30" x 9.25", Material/Finish: Steel/Gray
Large Enclosure, Type 1, Hinged Cover, Size: 42" x 30" x 9.25", Material/Finish: Steel/Gray
Also known as: 783510345105, A42N3009

Specifications

Width: 30 in
Height: 42 in
Depth: 9 1/4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 30 in
Depth: 9 1/4 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 42 in
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)