Enclosure 42.00x36.00x9.25

Item #: 92215

Cat #: A42N3609

UPC: 783510345204

Sign In or Register to view pricing and more.
Documents & Guides
Large, Type 1, 42.00x36.00x9.25, Gray, Steel

Overview

Large, Type 1, 42.00x36.00x9.25, Gray, Steel
These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510345204, A42N3609

Specifications

Height: 42 in
Depth: 9 1/4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 36 in
Material: Steel
Height: 42 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 9 1/4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 36 in

Customer Reviews

No reviews for this product
(0)