Compression Lug, 600 MCM, Aluminum

Item #: 92214

Cat #: 2ACL-600

UPC: 783669000351

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Aluminum, Wire Size: 600 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Compression Lug, Aluminum, Wire Size: 600 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000351, 2ACL-600

Specifications

Color: Black
Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Black
Material: Aluminum
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)