![3/4", Type LR, "R" Series, Conduit Body 3/4", Type LR, "R" Series, Conduit Body](https://rexel-cdn.com/products/racrlr050.jpg?i=63910998-EBCE-4908-9F14-71877D644F4F&f=420)
3/4", Type LR, "R" Series, Conduit Body
Item #: 922037
Cat #: RLR075
UPC: 092326213332
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LR, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213332, RLR075
Specifications
Diameter: | 3/4 in |
Material: | Die Cast Aluminum |
Standards: | California Proposition 65 |
Diameter: | 3/4 in |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Customer Reviews
No reviews for this product
(0)