300.0KVA 3P AL 480(+2

Item #: 921971

Cat #: 9T10A1008

UPC: 783173904725

Sign In or Register to view pricing and more.
Documents & Guides
300.0KVA 3P AL 480 (+2 -4 2.50%) 208Y/12

Overview

300.0KVA 3P AL 480 (+2 -4 2.50%) 208Y/12
Also known as: 783173904725, 9T10A1008

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 300kVA

Customer Reviews

No reviews for this product
(0)