Armored Ground Clamp, Bronze, 1/2" to 1"

Item #: 921901
Cat #: MVP99
UPC: 845060097153
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 1".

Overview

Feed Through Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 1".
Westgate's new feed-through armored ground clamp saves time, labor and material by allowing you to feed armored ground through the clamp and onto the next connection. Ground wire does not get cut! Cut only the outer armored jacket and insert ground wire into center lug. Secure each side of the armored jacket into the strain reliefs located on each side of the clamp. 
Also known as: 845060097153, MVP99, double bubble

Specifications

Diameter: 1 in, 5/8 in
Type: Ground Clamp
Material: Bronze
Diameter: 1 in, 5/8 in
Material: Bronze
Type: Ground Clamp

Customer Reviews

No reviews for this product
(0)