Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 20m

Item #: 921839

Cat #: 2090-CSBM1DE-14AA20

UPC: 887172866067

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 20 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 20 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSBM1DE-14AA20 from Rockwell Automation® is a Kinetix cable single DSL 2090-series. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172866067, 2090-CSBM1DE-14AA20

Specifications

Type: Cable, Power
Volts AC: 1000
Gauge: 14
Length: 20 m
Type: Cable, Power
Gauge: 14
Volts AC: 1000
Length: 20 m

Customer Reviews

No reviews for this product
(0)