17 lbs Pull Line

Item #: 92174

Cat #: 37919-5

UPC: 783310062769

Sign In or Register to view pricing and more.
Documents & Guides
17 lbs Pull LinePull Line, Diameter: 3/4", Length: 300 ft, Tensile Strength: 17 lbs.

Overview

17 lbs Pull LinePull Line, Diameter: 3/4", Length: 300 ft, Tensile Strength: 17 lbs.
Also known as: 783310062769, 37919-5

Specifications

Diameter: 3/4 in
Type: Pull Line
Weight Capacity: 17 lbs
Length: 300 ft
Diameter: 3/4 in
Weight Capacity: 17 lbs
Type: Pull Line
Length: 300 ft

Customer Reviews

No reviews for this product
(0)