Electronic Screwdriver, Phillips #0, 1/8" x 2-1/2"
Item #: 92173
Cat #: 36-246
UPC: 783250362462
Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Screwdriver; Slim Electronics; Tip Size: 1/8 In; Tip Type: Phillips # 0, Blade Material: Chrome Vanadium Steel Shank
Overview
Ideal; Screwdriver; Slim Electronics; Tip Size: 1/8 In; Tip Type: Phillips # 0, Blade Material: Chrome Vanadium Steel Shank
Also known as: 783250362462, 36-246
Specifications
Type: | Set, Screwdriver |
Size: | # 0 |
Standards: | California Proposition 65 |
Type: | Set, Screwdriver |
Standards: | California Proposition 65 |
Size: | # 0 |
Customer Reviews
No reviews for this product
(0)