3 Pin, Micro Cordset

Item #: 92172

Cat #: CSAR3F3CY2205

UPC: 782116056934

Sign In or Register to view pricing and more.
Documents & Guides
Micro Cordset, 3 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, AC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Green, Red/Black, Red/White. 12 mm (M12) Receptacle. 22AWG.

Overview

Micro Cordset, 3 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, AC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Green, Red/Black, Red/White. 12 mm (M12) Receptacle. 22AWG.
Also known as: 782116056934, CSAR3F3CY2205

Specifications

Gender: Female
Type: 3-Pin, Right Angle Connector, Single-Ended, Micro
IP/NEMA Rating: IP67
Length: 16.400 ft
Color: Yellow
Gender: Female
IP/NEMA Rating: IP67
Color: Yellow
Type: 3-Pin, Right Angle Connector, Single-Ended, Micro
Length: 16.400 ft

Customer Reviews

No reviews for this product
(0)