Starter, UFD, Sensorless Vector Control, 2.3A, 0.75kW, 1HP, 24VDC

Item #: 92169

Cat #: 284D-FVD2P3Z-10-CR-A10-OC

UPC: 781180857560

Sign In or Register to view pricing and more.
Documents & Guides
Starter, UFD, DeviceNet, Sensorless Vector Control, 10 Amp Rated Device, 2.3 Amp, 0.75 kW, 1 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67

Overview

Starter, UFD, DeviceNet, Sensorless Vector Control, 10 Amp Rated Device, 2.3 Amp, 0.75 kW, 1 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67
Also known as: 781180857560, 284D-FVD2P3Z-10-CR-A10-OC

Specifications

Horsepower: 1
Phase: 3
Volts DC Control: 24
Amps: 10, 2.300
Type: Starter, UFD
IP/NEMA Rating: IP67, NEMA 4
Horsepower: 1
Volts DC Control: 24
Type: Starter, UFD
Phase: 3
Amps: 10, 2.300
IP/NEMA Rating: IP67, NEMA 4

Customer Reviews

No reviews for this product
(0)